1/2 in. FTG X 3/4 in. D Press Copper 90 Degree Elbow, 20PK

  • Mfr # CP-9059110PCCP

  • Zoro # G316385782


product price:  $64.15
/pk 20, $3.21/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-9059110PCCP
Zoro #
G316385782
UPC #
50039923385845
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Copper *Number in Package: 10 *Packaging Type: *Product Type: 90 Degree Elbow *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: 1 *End 3 Type: *End 1 Diameter: 1/2 *End 1 Type: FTG *End 2 Diameter: 3/4 *End 2 Type: Press *Maximum Working Pressure: 200 *Maximum Working Temperature: 250 *NSF Listing: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.