1/2 in. Press X 1/2 in. D MIP Copper Adapter, 10PK
- Mfr # 9030601PCCP
- Zoro # G623562500
product price:Â
$
53.99
/pk of 10, $5.40/ea
Key Features
Pipe Size - Pipe Fitting
1/2 in
Basic Fitting Material
Copper
Temp. Range
250 °F
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9030601PCCP
- Zoro #
- G623562500
- UPC #
- 039923385963
- Country of Origin
- United States
- Basic Fitting Material
- Copper
- Item
- Adapter
- Temp. Range
- 250 °F
- Max. Pressure
- 200 psi
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 in
Description
The Nibco Press System copper male adapter features an inboard bead and EPDM O-ring. Simply applying pressure from a pressing tool tightens the O-ring onto the tube, ensuring a clean, watertight seal in seconds, with no flame, solder or flux. The male adapter has a press connection and a male NPT thread. The fitting provides a method for adapting a press connection to a threaded connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.