
1/2 in. Press X 1/2 in. D Press Copper Tee, 20PK
Mfr # CP-9097200PCCP
Zoro # G316385621
product price: $92.99
/pk 20, $4.65/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-9097200PCCP
Zoro #
G316385621
UPC #
40039923330374
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Copper *Number in Package: 10 *Packaging Type: *Product Type: Tee *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: 1/2 *End 3 Type: Press *End 1 Diameter: 1/2 *End 1 Type: Press *End 2 Diameter: 1/2 *End 2 Type: Press *Maximum Working Pressure: 200 *Maximum Working Temperature: 250 *NSF Listing: No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.