1/2 in. Solder X 1/2 in. D Solder Wrought Copper Tee, 50PK

  • Mfr # CP-W01640T

  • Zoro # G116385807


product price:  $119.99
/pk 50, $2.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-W01640T
Zoro #
G116385807
UPC #
70039923723948
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Wrought Copper *Number in Package: 1 *Packaging Type: Bagged *Product Type: Tee *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: 1/2 *End 3 Type: Solder *End 1 Diameter: 1/2 *End 1 Type: Solder *End 2 Diameter: 1/2 *End 2 Type: Solder *Maximum Working Pressure: *Maximum Working Temperature: *NSF Listing: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.