Zoro Homepage

1/2 in. Sweat X 1/2 in. D Sweat Copper Coupling without Stop, 25PK

  • Mfr # CP-W00960C

  • Zoro # G716385740


product price: $44.75
/pk 25, $1.79/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-W00960C
Zoro #
G716385740
UPC #
60039923571092
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: *Product Type: Coupling without Stop *Sub Brand: *Underground Rated: Yes *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1/2 *End 1 Type: Sweat *End 2 Diameter: 1/2 *End 2 Type: Sweat *Maximum Working Pressure: *Maximum Working Temperature: *NSF Listing: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.