Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Ips Heavy Duty Forged Lf Br Gate Vlv

  • Mfr # H-10132W

  • Zoro # G214590653


product price: $18.15
/ea

Key Features

Pipe Size
1/2 in
Connection Type
FIP
Body Material
Brass
Max. Pressure
200 PSI WOG
Length (In.)
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-10132W
Zoro #
G214590653
UPC #
18394002197
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Length (In.)
3.54 in
Height (In.)
2.36 in

Details

Connection Type
FIP
Body Material
Brass
Max. Pressure
200 PSI WOG
Connection
Threaded
Application
Residential Plumbing, Commercial Plumbing, Heating
Max. Working Steam Pressure - WSP
125 PSI
Standards
LL Compliant NSF/ANSI 372
Type
WBST Low Pressure Gate Valves

Description

Easily control flow with this Webstone valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Controls Flow With Wheel Handle
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.