Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NOM C Copper Union

  • Mfr # U733 1/2

  • Zoro # G0948096


product price: $10.39
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi@100 Degrees F
Standards
ANSI B16.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U733 1/2
Zoro #
G0948096
UPC #
039923379344
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
722 psi@100 Degrees F
Item
Union
Standards
ANSI B16.18
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Cast Copper
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Cast Copper
Fitting Material
Cast Copper
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Cup
Material Grade
C84400
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
722 psi @ 100 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Union
Connector Type
Union
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
722 psi

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.