Zoro Homepage

1/2" NOM FTG x 3/8" MNPT Copper Adapter

  • Mfr # 6042R 1/2X3/8

  • Zoro # G5148263


product price: $16.75
/ea

Key Features

Fitting Connection Type
FTG x MNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
5/8" x 3/8"
Max. Pressure
577 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042R 1/2X3/8
Zoro #
G5148263
UPC #
039923304407
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
5/8" x 3/8"
Pipe Size (Fittings)
3/8"
Overall Length
1 11/32 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.