Zoro Homepage

1/2" x 1/8" NOM C Copper Reducer

  • Mfr # 600R 1/2 1/8

  • Zoro # G2264157


product price: $3.49
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2" x 1/8"
Outside Dia.
5/8" x 1/4"
Max. Pressure
722 psi@100 Degrees F
Specific Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600R 1/2 1/8
Zoro #
G2264157
UPC #
039923307002
Country of Origin
United States

Dimensions

Tube Size
1/2" x 1/8"
Outside Dia.
5/8" x 1/4"
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 2 Copper Tube Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
722 psi@100 Degrees F
Item
Reducer
Specific Pipe Fitting Shape
Reducer
Standards
ASME/ANSI B16.22
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
722 psi @ 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Application
Air, Potable Water
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Coupling, Reducer
Fitting Side 1 Connection Type
Cup
For Media Type
Air, Potable Water
Operating Pressure - Maximum
722 psi
Material Grade
C12200

Description

Sweat Fitting Coupling, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Standards ASME B16.22

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.