Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 3/8" NOM C Reducing 90 Degree Long Radius Elbow

  • Mfr # 607LTR 1/2X3/8

  • Zoro # G5148342


product price: $9.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2" x 3/8"
Outside Dia.
5/8" x 1/2"
Max. Pressure
577 psi@200 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607LTR 1/2X3/8
Zoro #
G5148342
UPC #
039923316783
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/8"
Outside Dia.
5/8" x 1/2"
Fitting Side B Copper Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
577 psi@200 Degrees F
Item
Reducing Elbow, Long Radius, 90 Degrees
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
C x C
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Fitting Shape
90 Degree Elbow
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Material Grade
C12200
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
577 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
Cup
Fitting Shape
90 Degrees Long Radius Elbow
Operating Pressure - Maximum
577 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
For Media Type
Air, Gases, Potable Water
Connector Type
Reducer

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.