Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 8" NOM FTG Copper Stub Out

  • Mfr # 620L 1/2X8

  • Zoro # G5148796


product price: $5.65
/ea

Key Features

Fitting Connection Type
FTG
Tube Size
1/2" x 8"
Outside Dia.
5/8"
Max. Pressure
577 psi@200 Degrees F
Pipe Fitting Connection Type
FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620L 1/2X8
Zoro #
G5148796
UPC #
039923324726
Country of Origin
United States

Dimensions

Tube Size
1/2" x 8"
Outside Dia.
5/8"
Overall Length
8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
FTG
Max. Pressure
577 psi@200 Degrees F
Item
Air Chamber/Stub Out
Pipe Fitting Connection Type
FTG
Basic Pipe Fitting Shape
Stubout
Specific Pipe Fitting Shape
Stub Out
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Stub Out
Tube Fitting Material
Wrot Copper
Pipe Fitting Material
Wrot Copper
Material Grade
C12200
Maximum Operating Pressure
577 psi @ 200 Degrees F
Fitting Material
Wrot Copper
Fitting Side A Connection Type
FTG
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Application
Air, Potable Water
Maximum Operating Temperature
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Stub-out
Fitting Side 1 Connection Type
FTG
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
577 psi
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Stub-Out, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Stub-Out, Standards ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NSF/ANSI 372, NSF/ANSI 61, Material Grade C12200, Minimum Operating Temperature 20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.