Shop NIBCO
See all product information
Create Account
1/4 Ips Fp 316 Stainless Steel 2-Pc Ball Valve With 304 Stainless Steel L
- Mfr # H-43720
- Zoro # G224155019
product price:Â
$
56.39
/ea
Key Features
Pipe Size
1/4 in x 1/4 in
Overall Length
7.1 in
Connection Type
Threaded
Body Material
Stainless Steel
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-43720
- Zoro #
- G224155019
- UPC #
- 018394437203
- Country of Origin
- China
- Connection Type
- Threaded
- Body Material
- Stainless Steel
- Item
- Valves
Dimensions
- Pipe Size
- 1/4 in x 1/4 in
- Overall Length
- 7.1 in
- Overall Height
- 2 in
- Overall Width
- 4.1 in
Description
Easily control flow with this quarter-turn valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.