Ball Valve, Silicon Bronze, 1"

  • Mfr # NFB84HLA
  • Zoro # G824793796
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 in
Valve Body Style
Straight
Valve Ways
2-Way
Handle Length
4.76 in
Valve Construction
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HLA
Zoro #
G824793796
UPC #
039923447715
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Valve Body Style
Straight
Valve Ways
2-Way
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Vented Ball Valve
Vented
For Media
Water
Ball Material
Silicon Bronze
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Stem Material
Stainless Steel
Body Material
Bronze
Seat Material
RPTFE
Handle Type
Lever
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Handle Material
Carbon Steel
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
NSF Certifications for Food and Drinking Water
NSF 61
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Locking
Color - Valve Handle
White
Valve Series
PC-585-66-LF

Dimensions

Connection Size - Side 1
1 in
Handle Length
4.76 in
Overall Length
5.61 in
Nominal Valve Size
1 in
Ball Opening Size
1 in
Handle Height
2.48 in
Connection Size - Side 2
1 in
Length
5.61 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews