Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" NOM FTG x 1/4" FNPT Copper Adapter

  • Mfr # 6032 1/4

  • Zoro # G5149067


product price: $8.35
/ea

Key Features

Fitting Connection Type
FTG x FNPT
Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Outside Dia.
3/8"
Max. Pressure
729 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032 1/4
Zoro #
G5149067
UPC #
039923302243
Country of Origin
United States

Dimensions

Tube Size
1/4"
Pipe Size - Pipe Fitting
1/4"
Outside Dia.
3/8"
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side A Copper Tube Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 3/32 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 1 Copper Tube Size
1/4 in

Details

Fitting Connection Type
FTG x FNPT
Max. Pressure
729 psi@200 Degrees F
Item
Adapter
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FTG x FNPT
Specific Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
Wrot Copper
Material Grade
C12200
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
729 psi @ 200 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Shape
Straight
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
729 psi
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.