Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1-1/2" NOM C Copper Return Bend

  • Mfr # 638 1/4 11/2

  • Zoro # G5149785


product price: $3.35
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/4" x 1-1/2"
Outside Dia.
3/8" x 1-5/8" (1-1/2" C to C)
Max. Pressure
577 psi@200 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638 1/4 11/2
Zoro #
G5149785
UPC #
039923323026
Country of Origin
United States

Dimensions

Tube Size
1/4" x 1-1/2"
Outside Dia.
3/8" x 1-5/8" (1-1/2" C to C)
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Copper Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1/4 in

Details

Fitting Connection Type
C x C
Max. Pressure
577 psi@200 Degrees F
Item
Return Bend
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
Return Bend
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
Return Bend
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Pipe Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
577 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Material Grade
C12200
Fitting Side A Connection Type
Cup
Fitting Shape
Return Bend
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Operating Pressure - Maximum
577 psi

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.