Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" x 1-1/2" NOM FTG x C Copper Reducer

  • Mfr # 6002 21/2X11/2

  • Zoro # G5148586


product price: $34.15
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
2-1/2" x 1-1/2"
Outside Dia.
2-5/8" x 1-5/8"
Max. Pressure
269 psi@200 Degrees F
Specific Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002 21/2X11/2
Zoro #
G5148586
UPC #
039923321169
Country of Origin
United States

Dimensions

Tube Size
2-1/2" x 1-1/2"
Outside Dia.
2-5/8" x 1-5/8"
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
269 psi@200 Degrees F
Item
Fitting Reducer
Specific Pipe Fitting Shape
Reducer
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Reducer
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
269 psi @ 200 Degrees F
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Material Grade
C12200
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water
Operating Pressure - Maximum
269 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
FTG
Connector Type
Coupling, Reducer

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 269 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.