Zoro Homepage

2-1/2" x 2" x 2-1/2" NOM C Copper Reducing Tee

  • Mfr # 611RR 21/2X2X21/2

  • Zoro # G5149602


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C x C
Tube Size
2-1/2" x 2" x 2-1/2"
Outside Dia.
2-5/8" x 2-1/8" x 2-5/8"
Max. Pressure
269 psi@200 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611RR 21/2X2X21/2
Zoro #
G5149602
UPC #
039923330468
Country of Origin
United States

Dimensions

Tube Size
2-1/2" x 2" x 2-1/2"
Outside Dia.
2-5/8" x 2-1/8" x 2-5/8"
Fitting Side C Copper Tube Size
2 1/2 in
Fitting Side C Tube Outer Diameter
2 5/8 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 3 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 5/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.