Zoro Homepage

2 in. ABS DWV Hub x Hub Coupling

  • Mfr # C5801HD2

  • Zoro # G109991145


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5801HD2
Zoro #
G109991145
UPC #
39923201263
Country of Origin
United States

Description

The NIBCO 2 in. ABS DWV coupling features a hub x hub connection and connects ABS DWV piping lengths with solvent weld connections. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper or cast iron through the use of transition fittings. The NIBCO ABS DWV coupling is used in residential and commercial drain, waste and vent systems.ABS constructionFor use with DWV systems to help remove wastewater from plumbing fixturesConnects lengths of ABS pipingSolvent weld connectionsNever use a primer with ABSMaximum working pressure of 5 psi
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.