Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Sweat X 2 in. D Sweat Copper 90 Degree Elbow, 10PK

  • Mfr # CP-W01530D

  • Zoro # G916385557


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-W01530D
Zoro #
G916385557
UPC #
30039923313226
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: *Product Type: 90 Degree Elbow *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 2 *End 1 Type: Sweat *End 2 Diameter: 2 *End 2 Type: Sweat *Maximum Working Pressure: 364 *Maximum Working Temperature: 400 *NSF Listing: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.