Zoro Homepage

2" NOM C x FTG Copper 90 Degree Drop Elbow

  • Mfr # 9072 2

  • Zoro # G5148236


product price: $23.69
/ea

Key Features

Fitting Connection Type
C x FTG
Tube Size
2"
Outside Dia.
2-1/8"
Max. Pressure
5 psi
Pipe Fitting Connection Type
C x FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9072 2
Zoro #
G5148236
UPC #
039923464545
Country of Origin
United States

Dimensions

Tube Size
2"
Outside Dia.
2-1/8"
Fitting Side B Copper Tube Size
2 in
Fitting Side A Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in

Description

Sweat Fitting Elbow, Application Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.