Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 1-1/4" x 1-1/4" NOM C Copper Reducing Tee

  • Mfr # 9103500

  • Zoro # G5148954


product price: $42.49
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
2" x 1-1/4" x 1-1/4"
Outside Dia.
2-1/8" x 1-3/8" x 1-3/8"
Max. Pressure
291 psi@200 Degrees F
Pipe Fitting Connection Type
C x C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103500
Zoro #
G5148954
UPC #
039923395078
Country of Origin
United States

Dimensions

Tube Size
2" x 1-1/4" x 1-1/4"
Outside Dia.
2-1/8" x 1-3/8" x 1-3/8"
Fitting Side A Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side C Tube Outer Diameter
1 3/8 in
Fitting Side C Copper Tube Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 3 Copper Tube Size
1 1/4 in
Fitting Side 3 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
291 psi@200 Degrees F
Item
Reducing Tee
Pipe Fitting Connection Type
C x C x C
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Pipe Fitting Shape
Reducing Tee
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Wrot Copper
Pipe Fitting Material
Wrot Copper
Application
Potable Water
Fitting Side C Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
291 psi @ 200 Degrees F
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Connector Type
Reducer
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
Cup
Operating Pressure - Maximum
291 psi
Material Grade
C12200

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Fitting Side C Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.