Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 2" x 1" NOM C Copper Reducing Tee

  • Mfr # 611 2X2X1

  • Zoro # G3047624


product price: $27.29
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
2" x 2" x 1"
Outside Dia.
2-1/8" x 2-1/8" x 1-1/8"
Max. Pressure
364 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611 2X2X1
Zoro #
G3047624
UPC #
039923329783
Country of Origin
United States

Dimensions

Tube Size
2" x 2" x 1"
Outside Dia.
2-1/8" x 2-1/8" x 1-1/8"
Fitting Side C Copper Tube Size
1 in
Fitting Side B Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
364 psi @ 100 Degrees F
Item
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME/ANSI B16.22
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C x C
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Fitting Side C Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Application
Potable Water
Maximum Operating Pressure
494 psi @ 100 Degrees F
Fitting Side B Connection Type
Cup
Fitting Shape
Tee
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
494 psi
Connector Type
Reducer
Fitting Side 3 Connection Type
Cup
For Media Type
Potable Water

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.