Zoro Homepage

3-1/2" x 3" NOM FTG x C Copper Reducer

  • Mfr # 6002 31/2X3

  • Zoro # G5149873


product price: $52.19
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
3-1/2" x 3"
Outside Dia.
3-5/8" x 3-1/8"
Max. Pressure
243 psi@200 Degrees F
Specific Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002 31/2X3
Zoro #
G5149873
UPC #
039923321367
Country of Origin
United States

Dimensions

Tube Size
3-1/2" x 3"
Outside Dia.
3-5/8" x 3-1/8"
Fitting Side B Copper Tube Size
3 in
Fitting Side A Tube Outer Diameter
3 5/8 in
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Copper Tube Size
3 1/2 in
Fitting Side 1 Copper Tube Size
3 1/2 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Tube Outer Diameter
3 5/8 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 1/2 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 5/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 243 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.