Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. ABS DWV 90-Degree Hub x Hub Long-Turn Elbow

  • Mfr # C5807LTHD3

  • Zoro # G709991149


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5807LTHD3
Zoro #
G709991149
UPC #
39923203243
Country of Origin
United States

Description

The NIBCO 3 in. ABS DWV 90-degree long turn elbow features a hub x hub connection and long radius and is used to change the direction of flow. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO plastic fittings are backed by a 5-year limited warranty.ABS constructionFor use with DWV systems to help remove wastewater from plumbing fixturesHelps air circulate in drainage pipingChanges the direction of abs piping 90°Solvent welded connectionsNever use a primer with ABSLong-turn designMaximum working pressure of 5 psiCSA B181.1ASTM D2665ASTM D3965ASTM D2661 and D3311UL Listed 94V-0
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.