3 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee

  • Mfr # I481123

  • Zoro # G309431502


product price:  $27.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I481123
Zoro #
G309431502
UPC #
39923311276
Country of Origin
United States

Description

The NIBCO PVC DWV sanitary street tee is used in residential and commercial drain, waste and vent systems. The PVC DWV sanitary street tee features a spigot x hub x hub connection and a flowing sweep to aid in the evacuation of waste and used fluids. The tee allows for a connection to be made in continuous pipeline and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode.UL Listed 94V-0NSF U.P. certifiedMaximum service temperature of 140 DegFNot for use with compressed air or other gasesASTM D2665 and D3311NSF/ANSI standard 14Size range 1-1/2 in. to 4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.