Zoro Homepage

3" NOM C Copper 45 Degree Elbow

  • Mfr # 606 3

  • Zoro # G0316714


product price: $48.69
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
317 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606 3
Zoro #
G0316714
UPC #
039923311566
Country of Origin
United States

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Fitting Side A Copper Tube Size
3 in
Fitting Side B Copper Tube Size
3 in
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.