Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" NOM C Copper 90 Degree Drop Elbow

  • Mfr # 907 3

  • Zoro # G5187375


product price: $45.69
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
5 psi
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907 3
Zoro #
G5187375
UPC #
039923464187
Country of Origin
United States

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Fitting Side B Copper Tube Size
3 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Copper Tube Size
3 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in

Details

Fitting Connection Type
C x C
Max. Pressure
5 psi
Item
90 Degree DWV Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Standards
ASTM B75 Alloy C12200; ASME B16.29
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
5 psi
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Maximum Operating Temperature
400 Degrees F
Fitting Material
Wrot Copper
Application
Air, Potable Water
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
5 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.