Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" NOM C x 3" FNPT Copper Adapter

  • Mfr # 603 3

  • Zoro # G2927705


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x FNPT
Tube Size
3"
Pipe Size - Pipe Fitting
3"
Outside Dia.
3-1/8"
Max. Pressure
317 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603 3
Zoro #
G2927705
UPC #
039923298256
Country of Origin
United States

Dimensions

Tube Size
3"
Pipe Size - Pipe Fitting
3"
Outside Dia.
3-1/8"
Pipe Size (Fittings)
3"
Fitting Side A Copper Tube Size
3 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side B Pipe Size
3 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 2 Pipe Size
3 in
Fitting Side 1 Copper Tube Size
3 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
317 psi @ 100 Degrees F
Item
Adapter
Pipe Fitting Connection Type
C x FNPT
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
ASME/ANSI B16.22
Specific Fitting Shape
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Material Grade
C12200
Application
Air, Gases, Potable Water
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
317 psi @ 100 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
317 psi
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.