Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" NOM C x Flange Copper Flange

  • Mfr # 741 3

  • Zoro # G2573331


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x Flange
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
95 psi @ 100 Degrees F
Tube Fitting Material
Cast Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741 3
Zoro #
G2573331
UPC #
039923356666
Country of Origin
Mexico

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Fitting Side A Tube Outer Diameter
3 1/8 in
Flange Outside Diameter
7.5 in
Fitting Side A Copper Tube Size
3 in
Flange Thickness
7/16 in
Bolt Hole Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Pipe Size
3 in

Details

Fitting Connection Type
C x Flange
Max. Pressure
95 psi @ 100 Degrees F
Item
Flange
Tube Fitting Material
Cast Copper
Pipe Fitting Connection Type
C x Flange
Temp. Range
0 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Flange
Standards
ANSI B16.18
Specific Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Pipe Fitting Material
Cast Copper
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Material
Cast Copper
Application
Air, Non-Potable Water
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
95 psi @ 100 Degrees F
Material Grade
C84400
Fitting Side B Connection Type
Flange
Number of Bolt Holes
4
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Flange
Operating Pressure - Maximum
95 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Flange

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 3 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 95 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 7.5 in, Number of Bolt Holes 4, Flange Thickness 7/16 in, Bolt Hole Diameter 5/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.