Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" NOM FTG x C Copper 90 Degree Elbow

  • Mfr # 6072LT 3

  • Zoro # G2850102


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FTG x C
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
317 psi @ 100 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072LT 3
Zoro #
G2850102
UPC #
039923318626
Country of Origin
United States

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Copper Tube Size
3 in
Fitting Side B Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
317 psi @ 100 Degrees F
Item
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Standards
ASME/ANSI B16.22
Specific Fitting Shape
90 Degree Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
FTG x C
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
317 psi @ 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Fitting Shape
90 Degrees Long Radius Elbow
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
317 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.