3 Press Lead Free Fp Brass Ball Valve
- Mfr # H-81709W
- Zoro # G124153856
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.2 in
Overall Length
9.9 in
Overall Height
3.4 in
Connection Type
Press
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-81709W
- Zoro #
- G124153856
- UPC #
- 018394817098
- Country of Origin
- China
Dimensions
- Overall Width
- 5.2 in
- Overall Length
- 9.9 in
- Overall Height
- 3.4 in
- Pipe Size
- 3 in x 3 in
Details
- Item
- Valves
- Connection Type
- Press
- Body Material
- Brass
Description
Webstone's press XLC lineup offers a wide array of valves, tees, elbows, flanges, couplings, caps, and Adapterters. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.