Zoro Homepage

3/4" FNPT x Hose Cap Bronze Ball Valve Inline

  • Mfr # T5857066HC 3/4

  • Zoro # G5273913


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5857066HC 3/4
Zoro #
G5273913
UPC #
039923797933
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.31 in
Handle Height
2.25 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x Hose Cap
Item
Ball Valve
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Temp. Range
-20 Degrees to 400 Degrees F
Seat Material
RPTFE
Ball Valve Product Group
Manual
Standards
MSS SP-110
Max. Pressure
600 PSI CWP
Compliance
MSS SP-110
Body Material
Bronze
Stem Type
Blowout Proof
Features
The NIBCO(R) two-piece valve is ideal for commercial and light industrial applications that require garden hose connections for drainage purposes.
Handle Type
Lever
Stem Material
Stainless Steel
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
600 PSI
Color - Valve Handle
Blue
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
GHT

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.