This item is Discontinued.

Nibco 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK MPP4707HD34

3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (Discontinued)

  • Mfr # MPP4707HD34
  • Zoro # G010080709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPP4707HD34
Zoro #
G010080709
UPC #
039923406125
Country of Origin
United States

Description

The NIBCO 3/4 in. CPVC-CTS 90-degree elbow features female socket connections and is used to change the direction of flow. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.The NIBCO 3/4 in. CPVC-CTS 90-degree elbow is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applicationsMaximum service temperature 180FFor use with solvent weld connectionsDo not use or test this product with compressed air or other gasesNSF U.P. certifiedCPVC will not rust, pit, scale or corrode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.