Zoro Homepage

3/4 in. Press X 3/4 in. D Press Wrought Copper Cap, 10PK

  • Mfr # CP-9172700PCU

  • Zoro # G316386093


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-9172700PCU
Zoro #
G316386093
UPC #
40039923307376
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Wrought Copper *Number in Package: 1 *Packaging Type: *Product Type: Cap *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: *End 3 Type: *End 1 Diameter: 3/4 *End 1 Type: Press *End 2 Diameter: 3/4 *End 2 Type: Press *Maximum Working Pressure: 200 *Maximum Working Temperature: 250 *NSF Listing: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.