
3/4 in. Solder X 3/4 in. D Solder Wrought Copper Coupling without Stop, 50PK
Mfr # CP-W00975C
Zoro # G116385791
product price: $99.49
/pk 50, $1.99/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-W00975C
Zoro #
G116385791
UPC #
40039923681773
Country of Origin
United States
Details
Item
Copper Fitting
Description
Average Lead Content: Lead-Free *Material: Wrought Copper *Number in Package: 1 *Packaging Type: Bagged *Product Type: Coupling without Stop *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: *End 3 Diameter: *End 3 Type: *End 1 Diameter: 3/4 *End 1 Type: Solder *End 2 Diameter: 3/4 *End 2 Type: Solder *Maximum Working Pressure: *Maximum Working Temperature: *NSF Listing: No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.