Zoro Homepage

3/4" NOM C Copper Cap

  • Mfr # U617 3/4

  • Zoro # G3045962


product price: $3.39
/ea

Key Features

Fitting Connection Type
C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U617 3/4
Zoro #
G3045962
UPC #
039923306302
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Compatible Copper Tube Size
3/4 in
Compatible Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C
Max. Pressure
582 psi @ 100 Degrees F
Item
Cap
Tube Fitting Material
Wrot Copper
Pipe Fitting Connection Type
C
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME/ANSI B16.22
Specific Fitting Shape
Cap
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Application
Air, Potable Water
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Shape
Cap
Operating Pressure - Maximum
582 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Potable Water
Operating Temperature - Maximum
400 Degrees F
Material Grade
C12200

Description

Cap, Application Air, Potable Water, Compatible Copper Tube Size 3/4 in, Compatible Tube Outer Diameter 7/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Material Grade C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.