Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NOM C Copper Union

  • Mfr # 633W 3/4

  • Zoro # G2556723


product price: $10.15
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633W 3/4
Zoro #
G2556723
UPC #
039923335821
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Tube Fitting Material
Wrot Copper
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ANSI B16.22
Specific Pipe Fitting Shape
Union
Specific Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
582 psi @ 100 Degrees F
Material Grade
C12200
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Dezincification-Resistant
Application
Air, Gases, Potable Water
Fitting Shape
Union
Connector Type
Union
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
582 psi
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Union, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.