Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NOM C x 1" MNPT Copper Reducing Adapter

  • Mfr # C604 3/4x1

  • Zoro # G2884892


product price: $11.49
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
1"
Outside Dia.
7/8" x 1"
Max. Pressure
582 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C604 3/4x1
Zoro #
G2884892
UPC #
039923303363
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1"
Outside Dia.
7/8" x 1"
Pipe Size (Fittings)
1"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
582 psi @ 100 Degrees F
Item
Reducing Adapter
Tube Fitting Material
Wrot Copper
Standards
ASME/ANSI B16.22
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Adapter
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Material Grade
C12200
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter, Reducer
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
582 psi

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.