Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NOM C x 3/4" FNPT Copper Tee

  • Mfr # U712 3/4

  • Zoro # G3276497


product price: $16.29
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U712 3/4
Zoro #
G3276497
UPC #
039923374189
Country of Origin
Mexico

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"
Fitting Side A Copper Tube Size
3/4 in
Fitting Side C Pipe Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
582 psi @ 100 Degrees F
Item
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x FNPT
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ANSI B16.18
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Cast Copper
Pipe Fitting Material
Cast Copper
Fitting Side B Connection Type
Cup
Fitting Material
Cast Bronze
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Application
Non-Potable Water
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Fitting Side 3 Connection Type
FNPT
Operating Pressure - Maximum
582 psi
For Media Type
Non-Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Material Grade
C84400

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 582 psi @ 100 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.