Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NOM FTG Copper 90 Degree Long Radius Elbow

  • Mfr # 60722LT 3/4

  • Zoro # G5148507


product price: $13.19
/ea

Key Features

Fitting Connection Type
FTG x FTG
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi@200 Degrees F
Pipe Fitting Connection Type
FTG x FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60722LT 3/4
Zoro #
G5148507
UPC #
039923319142
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
FTG x FTG
Max. Pressure
466 psi@200 Degrees F
Item
90 Degree Long Radius Elbow
Pipe Fitting Connection Type
FTG x FTG
Specific Fitting Shape
90 Degree Long Radius Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Pipe Fitting Material
Wrot Copper
Fitting Side B Connection Type
FTG
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
466 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Fitting Shape
90 Degrees Long Radius Elbow
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
466 psi
Fitting Side 1 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.