This item is Discontinued.

Nibco 3/4" Sweat x Hose Cap Bronze Ball Valve Inline S58570HC 3/4

3/4" Sweat x Hose Cap Bronze Ball Valve Inline (Discontinued)

  • Mfr # S58570HC 3/4
  • Zoro # G5273877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S58570HC 3/4
Zoro #
G5273877
UPC #
039923796349
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
6.3 in

Details

Body Material
Bronze
Body Style
Inline
Body Seal Material
PTFE
Connection Type
Sweat x Hose Cap
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 400 Degrees F
Compliance
MSS SP-110
Handle Type
Lever
Max. Pressure
600 psi CWP
Port
Full
Standards
MSS SP-110
Stem Material
Silicon Bronze
Item
Ball Valve
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Ball Valve Basic Body Material
Bronze
Ball Valve Product Group
Manual
Ball Material
Chrome Plated Brass
Hose I.D.
3/4 in
Features
The two-piece valve is ideal for commercial and light industrial applications that require garden hose connections for drainage purposes.
Seat Material
RPTFE
Valve Structure
2-Piece
Seal Material
PTFE
Type
Two Piece
Connection
Solder x Hose
Sub-Category
Bronze Ball Valves
Material of Construction
Cast Bronze

Description

Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material Silicon Bronze, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.