Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" NOM FTG x C Copper Reducer

  • Mfr # 600-2 3/4X1/2

  • Zoro # G0712896


product price: $2.19
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
3/4" x 1/2"
Outside Dia.
7/8" x 5/8"
Max. Pressure
582 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-2 3/4X1/2
Zoro #
G0712896
UPC #
039923320643
Country of Origin
United States

Dimensions

Tube Size
3/4" x 1/2"
Outside Dia.
7/8" x 5/8"
Fitting Side B Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Reducer
Tube Fitting Material
Wrot Copper
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
Standards
ASME/ANSI B16.22
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Wrot Copper
Fitting Side A Connection Type
FTG
Maximum Operating Pressure
582 psi @ 100 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Application
Air, Gases, Potable Water
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Fitting Side B Connection Type
Cup
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
FTG
Connector Type
Coupling, Reducer
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
582 psi

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.