3/4" x 3/4" x 1/8" NOM FTG x C Copper Reducer
Mfr # 6002 1X3/8
Zoro # G5149121
product price: $3.99
/eaKey Features
Fitting Connection Type
FTG x C
Tube Size
3/4" x 3/4" x 1/8"
Outside Dia.
7/8" x 7/8" x 1/4"
Max. Pressure
395 psi@200 Degrees F
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6002 1X3/8
Zoro #
G5149121
UPC #
039923320780
Country of Origin
United States
Dimensions
Tube Size
3/4" x 3/4" x 1/8"
Outside Dia.
7/8" x 7/8" x 1/4"
Fitting Side B Copper Tube Size
1/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Description
Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.