Zoro Homepage

3/8 Comp By-Pass Tmv W/ Check

  • Mfr # H-77211W

  • Zoro # G714632587


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
LF DZR Brass
Size
3/8 in
Length (In.)
4.13 in
Standards
LL Compliant NSF/ANSI 372
Max. Pressure (PSI)
150 PSI CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-77211W
Zoro #
G714632587
UPC #
18394015210
Country of Origin
China

Dimensions

Size
3/8 in
Length (In.)
4.13 in
Height (In.)
1.69 in
Width (In.)
3.74 in

Details

Material of Construction
LF DZR Brass
Standards
LL Compliant NSF/ANSI 372
Max. Pressure (PSI)
150 PSI CWP
Application
Residential Plumbing, Commercial Plumbing
Valve Type - Hydraulic Valves
Temperature Control
Type
TMV 120 Max

Description

Webstone offers a wide array of mixing valves and accessories for a host of applications and system requirements. This particular series of valves is suitable for point-of-use applications, specifically those where a more descrete asthetic is desired. Designed for use with water in residential or commercial plumbing systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Mixes Hot and Cold Water to Pre-Set Output Temperature
  • Chrome-Plated DZR Construction
  • Integral Check Valve on Inlet
  • Ideal for Discrete Under-Sink Locations
  • Includes Mounting Bracket
  • Models available to satisfy all state and federal low-lead laws
  • Available in COMP, PSH
  • Certified to NSF/ANSI/CAN 61 & 372
  • ASSE 1070,-1061

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.