Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" NOM FTG x 3/8" MNPT Copper Adapter

  • Mfr # 6042 3/8

  • Zoro # G5148884


product price: $8.15
/ea

Key Features

Fitting Connection Type
FTG x MNPT
Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2" x 3/8"
Max. Pressure
623 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042 3/8
Zoro #
G5148884
UPC #
039923304308
Country of Origin
United States

Dimensions

Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2" x 3/8"
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
FTG x MNPT
Max. Pressure
623 psi@200 Degrees F
Item
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Pipe Fitting Connection Type
FTG x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
Wrot Copper
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
623 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Fitting Side A Connection Type
FTG
Application
Air, Gases, Potable Water
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
FTG
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Gases, Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
623 psi
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.