Zoro Homepage

3/8" x 1/8" x 3/8" NOM C Copper Reducing Tee

  • Mfr # 611RR 3/8X1/8X3/8

  • Zoro # G5149925


product price: $15.19
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
3/8" x 1/8" x 3/8"
Outside Dia.
1/2" x 1/4" x 1/2"
Max. Pressure
623 psi@200 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611RR 3/8X1/8X3/8
Zoro #
G5149925
UPC #
039923326942
Country of Origin
United States

Dimensions

Tube Size
3/8" x 1/8" x 3/8"
Outside Dia.
1/2" x 1/4" x 1/2"
Fitting Side B Copper Tube Size
1/8 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side C Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Copper Tube Size
1/8 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 3 Copper Tube Size
3/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
623 psi@200 Degrees F
Item
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Connection Type
C x C x C
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Reducing Tee
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
623 psi @ 200 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
Cup
Application
Potable Water
Fitting Shape
Tee
Material Grade
C12200
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
623 psi
Connector Type
Reducer

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.