Zoro Homepage

4" NOM C Copper Cap

  • Mfr # 617 4

  • Zoro # G2777257


product price: $70.15
/ea

Key Features

Fitting Connection Type
C
Tube Size
4"
Outside Dia.
4-1/8"
Max. Pressure
293 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617 4
Zoro #
G2777257
UPC #
039923306463
Country of Origin
United States

Dimensions

Tube Size
4"
Outside Dia.
4-1/8"
Compatible Tube Outer Diameter
4 1/8 in
Compatible Copper Tube Size
4 in

Details

Fitting Connection Type
C
Max. Pressure
293 psi @ 100 Degrees F
Item
Cap
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASME/ANSI B16.22
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
Cap
Specific Fitting Shape
Cap
Pipe Fitting Connection Type
C
Pipe Fitting Material
Wrot Copper
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
293 psi @ 100 Degrees F
Application
Air, Potable Water
Fitting Shape
Cap
Operating Pressure - Maximum
293 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Potable Water
Material Grade
C12200
Operating Temperature - Maximum
400 Degrees F

Description

Cap, Application Air, Potable Water, Compatible Copper Tube Size 4 in, Compatible Tube Outer Diameter 4 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Material Grade C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.