Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" NOM C Copper Coupling

  • Mfr # 601 4

  • Zoro # G5149225


product price: $61.15
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
4"
Outside Dia.
4-1/8"
Max. Pressure
235 psi@200 Degrees F
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601 4
Zoro #
G5149225
UPC #
039923309747
Country of Origin
United States

Dimensions

Tube Size
4"
Outside Dia.
4-1/8"
Overall Length
4 5/16 in
Fitting Side A Copper Tube Size
4 in
Fitting Side B Copper Tube Size
4 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Fitting Side B Tube Outer Diameter
4 1/8 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in
Fitting Side 2 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
235 psi@200 Degrees F
Item
Coupling
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Wrot Copper
Pipe Fitting Connection Type
C x C
Pipe Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Application
Air, Gases, Potable Water
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
235 psi @ 200 Degrees F
Includes Center Stop
Dimple Center Stop
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Material Grade
C12200
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
235 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Connector Type
Coupling

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 235 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.