Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" NOM FTG x C Copper 90 Degree Close Rough Elbow

  • Mfr # 6072 4

  • Zoro # G5149417


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FTG x C
Tube Size
4"
Outside Dia.
4-1/8"
Max. Pressure
235 psi@200 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072 4
Zoro #
G5149417
UPC #
039923314406
Country of Origin
United States

Dimensions

Tube Size
4"
Outside Dia.
4-1/8"
Fitting Side B Tube Outer Diameter
4 1/8 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Fitting Side A Copper Tube Size
4 in
Fitting Side B Copper Tube Size
4 in
Fitting Side 2 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
235 psi@200 Degrees F
Item
90 Degree Close Rough Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
FTG x C
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
235 psi @ 200 Degrees F
Fitting Side A Connection Type
FTG
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Application
Air, Gases, Potable Water
Material Grade
C12200
Fitting Side B Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Shape
90 Degrees Close Rough Elbow
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
235 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
FTG
For Media Type
Air, Gases, Potable Water

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 235 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.