Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 2" NOM FTG x C Copper Reducer

  • Mfr # 6002 4x2

  • Zoro # G0750565


product price: $74.59
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
4" x 2"
Outside Dia.
4-1/8" x 2-1/8"
Max. Pressure
293 psi @ 100 Degrees F
Standards
ASME/ANSI B16.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002 4x2
Zoro #
G0750565
UPC #
039923321503
Country of Origin
United States

Dimensions

Tube Size
4" x 2"
Outside Dia.
4-1/8" x 2-1/8"
Fitting Side B Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
4 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
293 psi @ 100 Degrees F
Item
Reducer
Standards
ASME/ANSI B16.22
Pipe Fitting Connection Type
FTG x C
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
Reducer
Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Material
Wrot Copper
Fitting Material
Wrot Copper
Material Grade
C12200
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
293 psi @ 100 Degrees F
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
400 Degrees F
Application
Air, Gases, Potable Water
Fitting Side B Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Gases, Potable Water
Connector Type
Coupling, Reducer
Operating Pressure - Maximum
293 psi

Description

Sweat Fitting Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 293 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.